Motion
2070FZ2A-2.541 360T

FALK
2070FZ2A-2.541 360T

C-Face Input Type
MI ITEM #04849355
MFR #2070FZ2A-2.541 360T
List Price$46,284.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-2.541 360T

C-Face Input Type
MI ITEM #04849355
MFR #2070FZ2A-2.541 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46,284.46/each for your price

Overview

Mfr description
2070FZ2A-2.541 360T ULTRAMAX

Specifications

  • Actual Ratio
    2.541:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    360T
  • Case Size
    2070
  • Series
    ULTRAMAX
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • Manufacturer Catalog Number
    10290183
  • Manufacturer Upc Number
    782934251269
  • UPC_NO
    782934251269
  • Weight
    726 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text