Overview
Mfr description
2070FZ2A-2.683 280T ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio2.683:1
- Actual Ratio2.683:1
- Reduction2.683:1
- NEMA / IEC Frame Size280T
- Case Size2070
- Input StyleNEMA C-Face
- Nominal Ratio2.68:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2070FZ2A-2.683 280T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data