Overview
Mfr description
2070FZ2A-2.683 400T ULTRAMAX
Specifications
- Ratio2.683:1
- Actual Ratio2.683:1
- Reduction2.683:1
- NEMA / IEC Frame Size400T
- Case Size2070
- SeriesULTRAMAX
- Manufacturer Catalog Number2070FZ2A-2.683 400T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data