Overview
Mfr description
2070FZ2A-20.54 250T ULTRAMAX
Specifications
- Ratio20.54:1
- Actual Ratio20.54:1
- Reduction20.54:1
- NEMA / IEC Frame Size250T
- Case Size2070
- Nominal Ratio20.54:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2070FZ2A-20.54 250T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data