Motion
2070FZ2A-25.12 280T

FALK
2070FZ2A-25.12 280T

2070FZ2A-25.12 280T ULTRAMAX
Mi Item #04849381
MFR #2070FZ2A-25.12 280T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-25.12 280T

2070FZ2A-25.12 280T ULTRAMAX
Mi Item #04849381
MFR #2070FZ2A-25.12 280T

Mfr description
2070FZ2A-25.12 280T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • NEMA / IEC Frame Size
    280T
  • Ratio
    25.12:1
  • Weight
    638 lb

Details

  • Manufacturer Catalog Number
    10138420
  • Manufacturer Upc Number
    782934249907
  • Series
    ULTRAMAX
  • UPC_NO
    782934249907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)