Motion
2070FZ2A-25.12 280TS

FALK
2070FZ2A-25.12 280TS

UltraMax® Inline Speed Reducer - Double Reduction, 25.12:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
Mi Item #04849382
MFR #2070FZ2A-25.12 280TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-25.12 280TS

UltraMax® Inline Speed Reducer - Double Reduction, 25.12:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
Mi Item #04849382
MFR #2070FZ2A-25.12 280TS

Mfr description
2070FZ2A-25.12 280TS ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2070
  • NEMA / IEC Frame Size
    280TS
  • Ratio
    25.12:1
  • Weight
    701.80 lbs

Details

  • Accessories Included
    Motor Bracket & Input Coupling
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2070FZ2
  • UPC_NO
    782934249914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)