Motion
2070FZ2A-25.12 360T

FALK
2070FZ2A-25.12 360T

25.12:1 Reduction, 25.12:1 Ratio
MI ITEM #04849385
MFR #2070FZ2A-25.12 360T
Price$46,284.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-25.12 360T

25.12:1 Reduction, 25.12:1 Ratio
MI ITEM #04849385
MFR #2070FZ2A-25.12 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46,284.46/each

Specifications

Dimensions

  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • NEMA / IEC Frame Size
    360T
  • Ratio
    25.12:1
  • Weight
    726 lb

Details

  • Manufacturer Catalog Number
    10138422
  • Manufacturer Upc Number
    782934249945
  • Reduction
    25.12:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934249945

Overview

Mfr description
2070FZ2A-25.12 360T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought