Motion
2070FZ2A-25.12 400T

FALK
2070FZ2A-25.12 400T

25.12:1 Ratio
MI ITEM #04849387
MFR #2070FZ2A-25.12 400T
List Price$48,054.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-25.12 400T

25.12:1 Ratio
MI ITEM #04849387
MFR #2070FZ2A-25.12 400T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48,054.97/each for your price

Overview

Mfr description
2070FZ2A-25.12 400T ULTRAMAX

Specifications

  • Ratio
    25.12:1
  • Actual Ratio
    25.12:1
  • Nominal Ratio
    25.12:1
  • Series
    ULTRAMAX
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • Manufacturer Upc Number
    782934249969
  • UPC_NO
    782934249969
  • Weight
    384.19 kg, 847 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text