Motion
2070FZ2A-3.103 360T

FALK
2070FZ2A-3.103 360T

3.103:1 Ratio
Mi Item #04849395
MFR #2070FZ2A-3.103 360T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-3.103 360T

3.103:1 Ratio
Mi Item #04849395
MFR #2070FZ2A-3.103 360T

Mfr description
2070FZ2A-3.103 360T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2070
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • NEMA / IEC Frame Size
    360T
  • Ratio
    3.103:1
  • Weight
    726 lb

Details

  • Manufacturer Upc Number
    782934251467
  • Series
    ULTRAMAX
  • UPC_NO
    782934251467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)