Motion
2070FZ2A-3.103 360TS

FALK
2070FZ2A-3.103 360TS

2070FZ2A-3.103 360TS ULTRAMAX
MI ITEM #04849396
MFR #2070FZ2A-3.103 360TS
List Price$46,284.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-3.103 360TS

2070FZ2A-3.103 360TS ULTRAMAX
MI ITEM #04849396
MFR #2070FZ2A-3.103 360TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46,284.46/each for your price

Overview

Mfr description
2070FZ2A-3.103 360TS ULTRAMAX

Specifications

  • Actual Ratio
    3.103:1
  • NEMA / IEC Frame Size
    360TS
  • Series
    ULTRAMAX
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • Manufacturer Catalog Number
    10290204
  • Manufacturer Upc Number
    782934251474
  • UPC_NO
    782934251474
  • Weight
    726.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text