Motion
2070FZ2A-3.103 400TS

FALK
2070FZ2A-3.103 400TS

3.103:1 Ratio
MI ITEM #04849398
MFR #2070FZ2A-3.103 400TS
List Price$48,054.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-3.103 400TS

3.103:1 Ratio
MI ITEM #04849398
MFR #2070FZ2A-3.103 400TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48,054.97/each for your price

Overview

Mfr description
2070FZ2A-3.103 400TS ULTRAMAX

Specifications

  • Ratio
    3.103:1
  • Actual Ratio
    3.103:1
  • Nominal Ratio
    3.103:1
  • Series
    ULTRAMAX
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • Manufacturer Upc Number
    782934251498
  • UPC_NO
    782934251498
  • Weight
    825 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text