Motion
2070FZ2A-3.211 250T

FALK
2070FZ2A-3.211 250T

2070FZ2A-3.211 250T ULTRAMAX
MI ITEM #04849400
MFR #2070FZ2A-3.211 250T
List Price$43,026.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-3.211 250T

2070FZ2A-3.211 250T ULTRAMAX
MI ITEM #04849400
MFR #2070FZ2A-3.211 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43,026.61/each for your price

Overview

Mfr description
2070FZ2A-3.211 250T ULTRAMAX

Specifications

  • Actual Ratio
    3.211:1
  • Series
    ULTRAMAX
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in, 1518.92 mm
  • Housing Width
    21.0000 in;533.40 mm
  • Manufacturer Catalog Number
    10290208
  • Manufacturer Upc Number
    782934251511
  • UPC_NO
    782934251511
  • Weight
    279.412 kg, 616 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text