Motion
2070FZ2A-3.211 320T

FALK
2070FZ2A-3.211 320T

3.211:1 Reduction, 3.211:1 Ratio
MI ITEM #04849403
MFR #2070FZ2A-3.211 320T
List Price$43,829.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-3.211 320T

3.211:1 Reduction, 3.211:1 Ratio
MI ITEM #04849403
MFR #2070FZ2A-3.211 320T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43,829.94/each for your price

Overview

Mfr description
2070FZ2A-3.211 320T ULTRAMAX

Specifications

  • Actual Ratio
    3.211:1
  • Ratio
    3.211:1
  • Reduction
    3.211:1
  • NEMA / IEC Frame Size
    320T
  • Case Size
    2070
  • Series
    ULTRAMAX
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • Manufacturer Catalog Number
    10290211
  • Manufacturer Upc Number
    782934251542
  • UPC_NO
    782934251542
  • Weight
    649 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text