Motion
2070FZ2A-3.211 400T

FALK
2070FZ2A-3.211 400T

2070FZ2A-3.211 400T ULTRAMAX
MI ITEM #04849407
MFR #2070FZ2A-3.211 400T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-3.211 400T

2070FZ2A-3.211 400T ULTRAMAX
MI ITEM #04849407
MFR #2070FZ2A-3.211 400T

Mfr description
2070FZ2A-3.211 400T ULTRAMAX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2070
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in, 1518.92 mm
  • Housing Width
    533.40 mm;21.0000 in
  • Ratio
    3.211:1
  • Weight
    374.21 kg, 825.00 lb

Details

  • Manufacturer Catalog Number
    10290215
  • Manufacturer Upc Number
    782934251580
  • Series
    ULTRAMAX
  • UPC_NO
    782934251580

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)