Motion
2070FZ2A-3.713 400T

FALK
2070FZ2A-3.713 400T

3.713:1 Ratio
Mi Item #04849417
MFR #2070FZ2A-3.713 400T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-3.713 400T

3.713:1 Ratio
Mi Item #04849417
MFR #2070FZ2A-3.713 400T

Mfr description
2070FZ2A-3.713 400T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in, 1518.92 mm
  • Housing Width
    21.0000 in;533.40 mm
  • Ratio
    3.713:1
  • Weight
    374.214 kg, 825.0 lb

Details

  • Manufacturer Upc Number
    782934251689
  • Series
    ULTRAMAX
  • UPC_NO
    782934251689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)