Motion
2070FZ2A-3.954 360T

FALK
2070FZ2A-3.954 360T

2070FZ2A-3.954 360T ULTRAMAX
MI ITEM #04849425
MFR #2070FZ2A-3.954 360T
Price$46,284.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-3.954 360T

2070FZ2A-3.954 360T ULTRAMAX
MI ITEM #04849425
MFR #2070FZ2A-3.954 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46,284.46/each

Specifications

Dimensions

  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in, 1518.92 mm
  • Housing Width
    21.0000 in;533.40 mm
  • Ratio
    3.954:1
  • Weight
    329.308 kg, 726.0 lb

Details

  • Manufacturer Catalog Number
    10290233
  • Manufacturer Upc Number
    782934251764
  • Series
    ULTRAMAX
  • UPC_NO
    782934251764

Overview

Mfr description
2070FZ2A-3.954 360T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought