1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
2070FZ2A-4.573 280TS
2070FZ2A-4.573 280TS ULTRAMAX
MI ITEM #
04849442
MFR #
2070FZ2A-4.573 280TS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 2070FZ2A-4.573 280TS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
2070FZ2A-4.573 280TS
2070FZ2A-4.573 280TS ULTRAMAX
MI ITEM #
04849442
MFR #
2070FZ2A-4.573 280TS
Mfr description
2070FZ2A-4.573 280TS ULTRAMAX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Housing Height
17.1600 in
Housing Length
59.8000 in
Housing Width
21.0000 in
NEMA / IEC Frame Size
280TS
Ratio
4.573:1
Weight
638.0 lb
Details
Manufacturer Upc Number
782934251832
Series
ULTRAMAX
UPC_NO
782934251832
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items