Motion
2070FZ2A-6.155 250T

FALK
2070FZ2A-6.155 250T

6.155:1 Ratio, C-Face Input Type
MI ITEM #04849460
MFR #2070FZ2A-6.155 250T
Price$43,026.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-6.155 250T

6.155:1 Ratio, C-Face Input Type
MI ITEM #04849460
MFR #2070FZ2A-6.155 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43,026.61/each

Specifications

Dimensions

  • Case Size
    2070
  • NEMA / IEC Frame Size
    250T
  • Ratio
    6.155:1

Details

  • Input Type
    C-Face
  • Series
    ULTRAMAX

Overview

Mfr description
2070FZ2A-6.155 250T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought