Specifications
Dimensions
- Case Size2070
- NEMA / IEC Frame Size320TS
- Ratio6.155:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog Number2070FZ2A-6.155 320TS
- Reducer TypeConcentric
- Reduction6.155:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)