Overview
Mfr description
2070FZ2A-8.996 250T ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio8.996:1
- Actual Ratio8.996:1
- Reduction8.996:1
- NEMA / IEC Frame Size250T
- Case Size2070
- Input StyleShaft
- Nominal Ratio8.996:1
- SeriesULTRAMAX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data