Specifications
Dimensions
- Case Size2070
- NEMA / IEC Frame Size280T
- Ratio8.996:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog Number10290016
- Reducer TypeConcentric
- Reduction8.996:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)