Motion
2070FZ3A-101.7 210T

FALK
2070FZ3A-101.7 210T

UltraMax® Inline Speed Reducer - Triple Reduction, 101.7:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849491
MFR #2070FZ3A-101.7 210T
Price$47,722.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ3A-101.7 210T

UltraMax® Inline Speed Reducer - Triple Reduction, 101.7:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849491
MFR #2070FZ3A-101.7 210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47,722.50/each

Specifications

Dimensions

  • Case Size
    2070
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in, 1518.92 mm
  • Housing Width
    533.40 mm;21.0000 in
  • NEMA / IEC Frame Size
    210T
  • Ratio
    101.7:1
  • Weight
    659.45 lbs

Details

  • Accessories Included
    Motor Bracket & Input Coupling
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    10290108
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934250507
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Series
    2070FZ3
  • UPC_NO
    782934250507

Overview

Mfr description
2070FZ3A-101.7 210T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought