Motion
2070FZ3A-101.7 250T

FALK
2070FZ3A-101.7 250T

101.7:1 Ratio
MI ITEM #04849492
MFR #2070FZ3A-101.7 250T
Price$47,902.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ3A-101.7 250T

101.7:1 Ratio
MI ITEM #04849492
MFR #2070FZ3A-101.7 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47,902.26/each

Specifications

Dimensions

  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • NEMA / IEC Frame Size
    250T
  • Ratio
    101.7:1
  • Weight
    616 lb

Details

  • Manufacturer Catalog Number
    10290109
  • Manufacturer Upc Number
    782934250514
  • Series
    ULTRAMAX
  • UPC_NO
    782934250514

Overview

Mfr description
2070FZ3A-101.7 250T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought