Specifications
Dimensions
- Case Size2070
- NEMA / IEC Frame Size320TS
- Ratio101.7:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog Number2070FZ3A-101.7 320TS
- Reducer TypeConcentric
- Reduction101.7:1
- SeriesULTRAMAX
Overview
Mfr description
2070FZ3A-101.7 320TS ULTRAMAX