Overview
Mfr description
2070FZ3A-129.6 280TS ULTRAMAX
Specifications
- Ratio129.6:1
- Actual Ratio129.6:1
- Input TypeC-Face
- Reduction129.6:1
- NEMA / IEC Frame Size280TS
- Case Size2070
- Input StyleNEMA C-Face
- Nominal Ratio129.6:1
- SeriesULTRAMAX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data