Motion
2070FZ3A-151.1 140T

FALK
2070FZ3A-151.1 140T

UltraMax® Inline Speed Reducer - Triple Reduction, 151.1:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849505
MFR #2070FZ3A-151.1 140T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ3A-151.1 140T

UltraMax® Inline Speed Reducer - Triple Reduction, 151.1:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849505
MFR #2070FZ3A-151.1 140T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2070
  • NEMA / IEC Frame Size
    140T
  • Ratio
    151.1:1
  • Weight
    653.40 lbs

Details

  • Accessories Included
    Motor Bracket & Input Coupling
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Series
    2070FZ3
  • UPC_NO
    782934250644

Overview

Mfr description
2070FZ3A-151.1 140T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought