1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
2070FZ3A-151.1 180T
151.1:1 Reduction, 151.1:1 Ratio, C-Face Input Type
MI ITEM #
04849506
MFR #
2070FZ3A-151.1 180T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 2070FZ3A-151.1 180T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
2070FZ3A-151.1 180T
151.1:1 Reduction, 151.1:1 Ratio, C-Face Input Type
MI ITEM #
04849506
MFR #
2070FZ3A-151.1 180T
Mfr description
2070FZ3A-151.1 180T ULTRAMAX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Case Size
2070
NEMA / IEC Frame Size
180T
Ratio
151.1:1
Details
Input Type
C-Face
Manufacturer Catalog Number
2070FZ3A-151.1 180T
Reduction
151.1:1
Series
ULTRAMAX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items