Overview
Mfr description
2070FZ3A-151.1 280T ULTRAMAX
Specifications
- Ratio151.1:1
- Actual Ratio151.1:1
- Reduction151.1:1
- NEMA / IEC Frame Size280T
- Case Size2070
- Input StyleNEMA C-Face
- Nominal Ratio151.1:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2070FZ3A-151.1 280T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data