Specifications
Dimensions
- Case Size2070
- NEMA / IEC Frame Size320T
- Ratio184.8:1
Details
- Input TypeC-Face
- Manufacturer Catalog Number10290136
- Reduction184.8:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)