Motion
2070FZ3A-37.83 140T

FALK
2070FZ3A-37.83 140T

37.83:1 Reduction, 37.83:1 Ratio, C-Face Input Type
MI ITEM #04849521
MFR #2070FZ3A-37.83 140T
List Price$47,687.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ3A-37.83 140T

37.83:1 Reduction, 37.83:1 Ratio, C-Face Input Type
MI ITEM #04849521
MFR #2070FZ3A-37.83 140T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47,687.50/each for your price

Overview

Mfr description
2070FZ3A-37.83 140T ULTRAMAX

Specifications

  • Ratio
    37.83:1
  • Actual Ratio
    37.83:1
  • Input Type
    C-Face
  • Reduction
    37.83:1
  • NEMA / IEC Frame Size
    140T
  • Case Size
    2070
  • Input Style
    NEMA C-Face
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text