Motion
2070FZ3A-37.83 280TS

FALK
2070FZ3A-37.83 280TS

37.83:1 Reduction, 37.83:1 Ratio, C-Face Input Type
MI ITEM #04849526
MFR #2070FZ3A-37.83 280TS
List Price$48,522.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ3A-37.83 280TS

37.83:1 Reduction, 37.83:1 Ratio, C-Face Input Type
MI ITEM #04849526
MFR #2070FZ3A-37.83 280TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48,522.65/each for your price

Overview

Mfr description
2070FZ3A-37.83 280TS ULTRAMAX

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    37.83:1
  • Ratio
    37.83:1
  • Input Type
    C-Face
  • Reduction
    37.83:1
  • NEMA / IEC Frame Size
    280TS
  • Case Size
    2070
  • Series
    ULTRAMAX
  • Nominal Ratio
    37.83:1
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • Manufacturer Catalog Number
    10290076
  • Manufacturer Upc Number
    782934250132
  • UPC_NO
    782934250132
  • Weight
    638 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text