Motion
2070FZ3A-37.83 320TS

FALK
2070FZ3A-37.83 320TS

37.83:1 Ratio
MI ITEM #04849528
MFR #2070FZ3A-37.83 320TS
List Price$48,519.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ3A-37.83 320TS

37.83:1 Ratio
MI ITEM #04849528
MFR #2070FZ3A-37.83 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48,519.47/each for your price

Overview

Mfr description
2070FZ3A-37.83 320TS ULTRAMAX

Specifications

  • Ratio
    37.83:1
  • Actual Ratio
    37.83:1
  • NEMA / IEC Frame Size
    320TS
  • Series
    ULTRAMAX
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in, 1518.92 mm
  • Housing Width
    21.0000 in;533.40 mm
  • Manufacturer Catalog Number
    10290078
  • Manufacturer Upc Number
    782934250156
  • UPC_NO
    782934250156
  • Weight
    294.38 kg, 649.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text