Overview
Mfr description
2070FZ3A-46.27 320TS ULTRAMAX
Specifications
- Ratio46.27:1
- Actual Ratio46.27:1
- Reduction46.27:1
- NEMA / IEC Frame Size320TS
- Case Size2070
- Input StyleNEMA C-Face
- Nominal Ratio46.27:1
- SeriesULTRAMAX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data