Motion
2070FZ3A-56.63 250T

FALK
2070FZ3A-56.63 250T

UltraMax® Inline Speed Reducer - Triple Reduction, 56.63:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849540
MFR #2070FZ3A-56.63 250T
List Price$47,902.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ3A-56.63 250T

UltraMax® Inline Speed Reducer - Triple Reduction, 56.63:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849540
MFR #2070FZ3A-56.63 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47,902.26/each for your price

Overview

Mfr description
2070FZ3A-56.63 250T ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    56.63:1
  • Actual Ratio
    56.63:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • Housing Material
    Steel
  • Accessories Included
    Motor Bracket & Input Coupling
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934250279
  • Weight
    677.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text