Overview
Mfr description
2070FZ3A-71.14 320T ULTRAMAX
Specifications
- Ratio71.14:1
- Actual Ratio71.14:1
- Input TypeC-Face
- NEMA / IEC Frame Size320T
- Case Size2070
- Input StyleMotor Adapter
- Nominal Ratio71.14:1
- SeriesULTRAMAX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data