Specifications
Dimensions
- Case Size2070
- NEMA / IEC Frame Size280T
- Ratio86.43:1
Details
- Input TypeC-Face
- Reducer TypeInline
- Reduction86.43:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)