Overview
Mfr description
207UCBN2A11 N ULTRAMITE 11.35:1
Specifications
- Reducer TypeConcentric
- Ratio11:1
- Actual Ratio11.11:1
- Input TypeC-Face
- NEMA / IEC Frame Size182T/184T
- Case Size207
- Nominal Ratio11:1
- SeriesUltraMax
- Output Size1.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data