Motion
207UCBN2A14 N

FALK
207UCBN2A14 N

14:1 Reduction, 14:1 Ratio, Inline Adapter Input Type, 1.3750 in Input Size, Solid Output Type, 1.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849574
MFR #207UCBN2A14 N
Price$5,727.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A14 N

14:1 Reduction, 14:1 Ratio, Inline Adapter Input Type, 1.3750 in Input Size, Solid Output Type, 1.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849574
MFR #207UCBN2A14 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,727.71/each

Specifications

Dimensions

  • Case Size
    207
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    207
  • Maximum Output RPM
    125 rpm
  • Maximum Output Torque
    5000
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    14:1
  • Service Factor
    1.0
  • Shaft Length
    2.7500 in
  • Weight
    85 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    207UCBN2A14 N
  • Max Input Horsepower
    10.4 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1100 lbf
  • Reducer Type
    Concentric Helical
  • Reduction
    14:1
  • Sealing Type
    Nitrile
  • Series
    ULTRAMAX
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    12.5 hp
  • Torque Rating (in-lb)
    5000 in-lb

Overview

Mfr description
207UCBN2A14 N ULTRAMITE 14.38:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought