Motion
207UCBN2A16 A_D

FALK
207UCBN2A16 A_D

15:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04849578
MFR #207UCBN2A16 A_D
Price$6,183.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A16 A_D

15:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04849578
MFR #207UCBN2A16 A_D

Mfr description
207UCBN2A16 A D ULTRAMITE 16.26:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,183.45/each

Specifications

Dimensions

  • Case Size
    207
  • Maximum Output RPM
    115 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.2500 in
  • Ratio
    16:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)