Motion
207UCBN2A18 A_D

FALK
207UCBN2A18 A_D

18:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849583
MFR #207UCBN2A18 A_D
List Price$5,991.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A18 A_D

18:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849583
MFR #207UCBN2A18 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,991.72/each for your price

Overview

Mfr description
207UCBN2A18 A D ULTRAMITE 17.94:1

Specifications

  • Reducer Type
    Inline Planetary
  • Actual Ratio
    17.98:1
  • Ratio
    18:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • NEMA / IEC Frame Size
    143T, 145T
  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    100 N-m;885
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    18:1
  • Torque Rating (in-lb)
    885 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text