Overview
Mfr description
207UCBN2A18 N ULTRAMITE 17.94:1
Specifications
- Reducer TypePlanetary
- Ratio17.94:1
- Actual Ratio18.14:1
- Input TypeC-Face
- NEMA / IEC Frame Size180TC
- Nominal Ratio18:1
- SeriesUltraMax
- Output Bore TypeKeyed Hollow Bore
- Output Size2.4375 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data