Motion
207UCBN2A20 A_C

FALK
207UCBN2A20 A_C

20:1 Reduction, 20:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter
MI ITEM #04849587
MFR #207UCBN2A20 A_C
Your Price$4,793.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A20 A_C

20:1 Reduction, 20:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter
MI ITEM #04849587
MFR #207UCBN2A20 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,793.38/each(List $5,991.72)

Overview

Mfr description
207UCBN2A20 A C ULTRAMITE 20.54:1

Specifications

  • Ratio
    20:1
  • Actual Ratio
    20.25:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.3750 in
  • Reduction
    20:1
  • NEMA / IEC Frame Size
    143T, 145T
  • Case Size
    207
  • Max Input Horsepower
    1.5 hp
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    20:1
  • Series
    UltraMax
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text