Motion
207UCBN2A20 A_D

FALK
207UCBN2A20 A_D

20:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04849588
MFR #207UCBN2A20 A_D
List Price$5,991.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A20 A_D

20:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04849588
MFR #207UCBN2A20 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,991.72/each for your price

Overview

Mfr description
207UCBN2A20 A D ULTRAMITE 20.54:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    20:1
  • Actual Ratio
    20.25:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182T
  • Nominal Ratio
    20:1
  • Series
    Series 2000
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text