Motion
207UCBN2A20 N

FALK
207UCBN2A20 N

20.54:1 Ratio, Inline Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
Mi Item #04849589
MFR #207UCBN2A20 N
Price$5,727.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A20 N

20.54:1 Ratio, Inline Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
Mi Item #04849589
MFR #207UCBN2A20 N

Mfr description
207UCBN2A20 N ULTRAMITE 20.54:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,727.71/each

Specifications

Dimensions

  • Maximum Output RPM
    86 rpm
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Ratio
    20:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    5.6 kW;7.5 hp
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)