Motion
207UCBN2A22 N

FALK
207UCBN2A22 N

22:1 Ratio, C-Face Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
MI ITEM #04849594
MFR #207UCBN2A22 N
Your Price$4,625.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A22 N

22:1 Ratio, C-Face Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
MI ITEM #04849594
MFR #207UCBN2A22 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,625.09/each(List $5,550.10)

Overview

Mfr description
207UCBN2A22 N ULTRAMITE 23.23:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    22:1
  • Actual Ratio
    22.48:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.3750 in, 34.93 mm
  • NEMA / IEC Frame Size
    143/145TC
  • Maximum Output RPM
    78 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    22:1
  • Series
    Series 612
  • Manufacturer Catalog Number
    207UCBN2A22 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text