Motion
207UCBN2A28 A_B

FALK
207UCBN2A28 A_B

28:1 Ratio, C-Face Input Type, 36.51 mm, 1.4375 in Output Shaft Diameter
MI ITEM #04849596
MFR #207UCBN2A28 A_B
List Price$6,013.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A28 A_B

28:1 Ratio, C-Face Input Type, 36.51 mm, 1.4375 in Output Shaft Diameter
MI ITEM #04849596
MFR #207UCBN2A28 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,013.16/each for your price

Overview

Mfr description
207UCBN2A28 A B ULTRAMITE 26.93:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    28:1
  • Actual Ratio
    28.00:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.4375 in, 36.51 mm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    28:1
  • Series
    UltraMax
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text