Overview
Mfr description
207UCBN2A28 N ULTRAMITE 26.93:1
Specifications
- Reducer TypeConcentric
- Ratio26.93:1
- Actual Ratio28.45:1
- Input TypeC-Face
- NEMA / IEC Frame Size140TC
- Nominal Ratio28:1
- SeriesUltraMax
- Output Size1.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data