Motion
207UCBN2A32 A_D

FALK
207UCBN2A32 A_D

30:1 Ratio, Motor Adapter Input Type
Mi Item #04849605
MFR #207UCBN2A32 A_D
Price$6,183.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A32 A_D

30:1 Ratio, Motor Adapter Input Type
Mi Item #04849605
MFR #207UCBN2A32 A_D

Mfr description
207UCBN2A32 A D ULTRAMITE 32.12:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,183.45/each

Specifications

Dimensions

  • Case Size
    G32
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    32:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)