Motion
207UCBN2A32 N

FALK
207UCBN2A32 N

32:1 Reduction, 32:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849606
MFR #207UCBN2A32 N
Price$5,727.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A32 N

32:1 Reduction, 32:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849606
MFR #207UCBN2A32 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,727.71/each

Specifications

Dimensions

  • Case Size
    207
  • Input Size
    1.1250 in
  • Maximum Output RPM
    56 rpm
  • Maximum Output Torque
    1950
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    32:1
  • Service Factor
    1.0
  • Weight
    55 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    207UCBN2A32 N
  • Max Input Horsepower
    1.8 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric
  • Reduction
    32:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    1950 in-lb

Overview

Mfr description
207UCBN2A32 N ULTRAMITE 32.12:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought