Motion
207UCBN2A36 A_B

FALK
207UCBN2A36 A_B

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type, Includes Mounting Bracket
MI ITEM #04849608
MFR #207UCBN2A36 A_B
Price$6,205.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A36 A_B

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type, Includes Mounting Bracket
MI ITEM #04849608
MFR #207UCBN2A36 A_B

Mfr description
207UCBN2A36 A B ULTRAMITE 35.17:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,205.57/each

Specifications

Dimensions

  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    1750
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    36:1
  • Service Factor
    1.0

Details

  • Accessories Included
    Mounting Bracket
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    207UCBN2A36 A_B
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Helical
  • Reduction
    36:1
  • Series
    Series 15
  • Standards Met
    NSF/ANSI 61, RoHS Compliant
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    1750 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)